
Rubber backing pad, Shank Diameter: 6 mm, Hard, External Diameter: 50mm
Mfr # 553927 50
Zoro # G111500076
product price: $19.55
/eaKey Features
Max. RPM
30000 rpm
External Dia.
50 mm
Degree of Hardness
Hard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553927 50
Zoro #
G111500076
UPC #
-
Country of Origin
Bulgaria
Dimensions
Disc Diameter
50 mm
External Dia.
50 mm
Details
Item
Backing pad
Max. RPM
30000 rpm
Degree of Hardness
Hard
Description
Rubber backing pad, Shank Diameter: 6 mm, Hard, External Diameter: 50mm. Version: Optimum connection between the backing pad and grinding disc by the quick-clamping system internal thread. Easy and quick disc replacement by hand- even after heavy use. Rubber backing pad shank Dia 6 mm. To take grinding discs with the metal lock quick-clamping system. Application: For efficient sanding down of small areas- even with varying contours in tool- mold and model making- machine- plant and container building. Degree of hardness: hard maximum speed: 30000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.