Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber backing pad, Shank Diameter: 6 mm, Hard, External Diameter: 75mm

  • Mfr # 553927 75

  • Zoro # G511500096


product price: $25.99
/ea

Key Features

Max. RPM
20000 rpm
Degree of Hardness
Hard
External Dia.
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553927 75
Zoro #
G511500096
UPC #
-
Country of Origin
Bulgaria

Dimensions

Disc Diameter
75 mm
External Dia.
75 mm

Details

Item
Backing pad
Max. RPM
20000 rpm
Degree of Hardness
Hard

Description

Rubber backing pad, Shank Diameter: 6 mm, Hard, External Diameter: 75mm. Version: Optimum connection between the backing pad and grinding disc by the quick-clamping system internal thread. Easy and quick disc replacement by hand- even after heavy use. Rubber backing pad shank Dia 6 mm. To take grinding discs with the metal lock quick-clamping system. Application: For efficient sanding down of small areas- even with varying contours in tool- mold and model making- machine- plant and container building. Degree of hardness: hard maximum speed: 20000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.