
Rubber backing pad, Shank Diameter: 6 mm, Medium Hard, External Diameter: 25mm
Mfr # 553920 25M
Zoro # G411500189
product price: $15.49
/eaKey Features
Disc Diameter
25M mm
Max. RPM
40000 rpm
Shank Size
6 mm
External Dia.
25 mm
Degree of Hardness
Medium Hard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553920 25M
Zoro #
G411500189
UPC #
-
Country of Origin
Ireland
Dimensions
Disc Diameter
25M mm
Shank Size
6 mm
External Dia.
25 mm
Details
Item
Backing pad
Max. RPM
40000 rpm
Degree of Hardness
Medium Hard
Description
Rubber backing pad, Shank Diameter: 6 mm, Medium Hard, External Diameter: 25mm. Version: Optimum connection between the backing pad and grinding disc by the quick-clamping system internal thread. Easy and quick disc replacement by hand- even after heavy use. Rubber backing pad shank Dia 6 mm. To take grinding discs with the metal lock quick-clamping system. Application: For efficient sanding down of small areas- even with varying contours in tool- mold and model making- machine- plant and container building. Degree of hardness: medium hard maximum speed: 40000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.