Zoro Homepage

Rubber backing pad, Shank Diameter: 6 mm, Medium Hard, External Diameter: 50mm

  • Mfr # 553920 50M

  • Zoro # G611500330


product price: $17.69
/ea

Key Features

Max. RPM
30000 rpm
Shank Size
6 mm
Degree of Hardness
Medium Hard
External Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553920 50M
Zoro #
G611500330
UPC #
-
Country of Origin
Ireland

Dimensions

Disc Diameter
50M mm
Shank Size
6 mm
External Dia.
50 mm

Details

Item
Backing pad
Max. RPM
30000 rpm
Degree of Hardness
Medium Hard

Description

Rubber backing pad, Shank Diameter: 6 mm, Medium Hard, External Diameter: 50mm. Version: Optimum connection between the backing pad and grinding disc by the quick-clamping system internal thread. Easy and quick disc replacement by hand- even after heavy use. Rubber backing pad shank Dia 6 mm. To take grinding discs with the metal lock quick-clamping system. Application: For efficient sanding down of small areas- even with varying contours in tool- mold and model making- machine- plant and container building. Degree of hardness: medium hard maximum speed: 30000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.