
Rubber Backing Pad with 6 mm Shank, Medium Hard, 50 mm
Mfr # 554093 50
Zoro # G914556614
product price: $17.15
/eaKey Features
Disc Diameter
50 mm
Overall Diameter
50 mm
Shank Size
6 mm
Max. Speed
25000 RPM
Tool-end mounting
External thread quick-clamping system
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554093 50
Zoro #
G914556614
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Disc Diameter
50 mm
Overall Diameter
50 mm
Shank Size
6 mm
Details
Item
Backing pad
Max. Speed
25000 RPM
Tool-end mounting
External thread quick-clamping system
Mounting machine-side
Shank Diameter 6 mm
Description
To take abrasive discs with external thread quick-clamping systems Roloc, Combidisc. Rubber backing pad with 1/4 inch mounting and 6 mm shank. Adapter No. 554081 allows mounting on an M14 spindle. Application: For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations. Note: See No. 079325 for suitable angle grinders. maximum speed: 25000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.