Zoro Homepage

Rubber Backing Pad with 6 mm Shank, Medium Hard, 75 mm

  • Mfr # 554093 75

  • Zoro # G314556634


product price: $23.55
/ea

Key Features

Disc Diameter
75 mm
Overall Diameter
75 mm
Max. Speed
20000 RPM
Shank Size
6 mm
Mounting machine-side
Shank Diameter 6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554093 75
Zoro #
G314556634
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Disc Diameter
75 mm
Overall Diameter
75 mm
Shank Size
6 mm

Details

Item
Backing pad
Max. Speed
20000 RPM
Mounting machine-side
Shank Diameter 6 mm
Tool-end mounting
External thread quick-clamping system

Description

To take abrasive discs with external thread quick-clamping systems Roloc, Combidisc. Rubber backing pad with 1/4 inch mounting and 6 mm shank. Adapter No. 554081 allows mounting on an M14 spindle. Application: For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations. Note: See No. 079325 for suitable angle grinders. maximum speed: 20000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.