Zoro Homepage

Rubber sanding block

  • Mfr # 557600

  • Zoro # G411499667


product price: $10.79
/ea

Key Features

Length
130 mm
Width
70 mm
Height
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557600
Zoro #
G411499667
UPC #
-
Country of Origin
China

Dimensions

Length
130 mm
Width
70 mm
Height
33 mm

Details

Item
Sanding block

Description

Rubber sanding block. Version: 2-piece- black rubber block in handy shape. Rapid insertion and clamping of abrasive cloth by captive metal pins. Application: For rubbing down and polishing by hand. Resilient- keeps its shape even when used wet. Length: 130 mm Width: 70 mm Height: 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.