Zoro Homepage

Safety Trimming Knife with Automatic Blade, 5 Blades

  • Mfr # 844850

  • Zoro # G014500968


product price: $12.45
/ea

Key Features

Overall Length
150 mm
Number of Blades Included
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844850
Zoro #
G014500968
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
150 mm

Details

Item
Safety knife
Number of Blades Included
5

Description

Sturdy handle of die-cast zinc, powder-coated, with 5 blades of special steel stored in the handle. With automatic blade. The blade is spring mounted and retracts automatically back into the handle when the cutting operation is finished. Very good protection against injuries. overall length: 150 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.