Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw-on Toolholder Set, 2 Pieces, Left-Hand, Shank Size: 20mm

  • Mfr # 255121 20

  • Zoro # G714825354


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Insert Shape
Diamond
Functional Width
25 mm
Head Length
28 mm
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255121 20
Zoro #
G714825354
UPC #
-
Country of Origin
India

Dimensions

Overall Length
125 mm
Functional Width
25 mm
Head Length
28 mm
Shank Dia.
20 mm

Details

Insert Shape
Diamond
Standards
DIN ISO 5610
Cutting Direction
Left-Hand
Type
Boring bar

Description

Screw-on toolholder set 20 mmStandard: DIN ISO 5610 Standard: Works standard ISO code toolholder: PCLNL 2020K12, PDJNL 2020K11, suitable indexable insert: CN.. 1204.., DN.. 1104.. Functional width L4: 25 mm Head length L1: 28 mm Overall length L: 125 mm Spare part: 259981 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.