Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw-on Toolholder Set, 2 Pieces, Left-Hand, Shank Size: 25mm

  • Mfr # 255121 25

  • Zoro # G014825283


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Functional Width
32 mm
Overall Length
150 mm
Type
Boring bar
Standards
DIN ISO 5610
Insert Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255121 25
Zoro #
G014825283
UPC #
-
Country of Origin
India

Dimensions

Functional Width
32 mm
Overall Length
150 mm
Shank Dia.
25 mm
Head Length
33 mm

Details

Type
Boring bar
Standards
DIN ISO 5610
Insert Shape
Diamond
Cutting Direction
Left-Hand

Description

Screw-on toolholder set 25 mmStandard: DIN ISO 5610 ISO code toolholder: PCLNL 2525M16, PDJNL 2525M15, suitable indexable insert: CN.. 1606.., DN.. 1506.. Functional width L4: 32 mm Head length L1: 33 mm Overall length L: 150 mm Spare part: 259981 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.