Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw-on Toolholder Set, 2 Pieces, Right-Hand, Shank Size: 20mm

  • Mfr # 255120 20

  • Zoro # G614825263


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Type
Boring bar
Cutting Direction
Right-Hand
Shank Dia.
20 mm
Functional Width
25 mm
Overall Length
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255120 20
Zoro #
G614825263
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
20 mm
Functional Width
25 mm
Overall Length
125 mm
Head Length
28 mm

Details

Type
Boring bar
Cutting Direction
Right-Hand
Insert Shape
Diamond
Standards
DIN ISO 5610

Description

Screw-on toolholder set 20 mmStandard: DIN ISO 5610 Standard: Works standard ISO code toolholder: PCLNR 2020K12, PDJNR 2020K11, suitable indexable insert: CN.. 1204.., DN.. 1104.. Functional width L4: 25 mm Head length L1: 28 mm Overall length L: 125 mm Spare part: 259981 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.