Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw-on Toolholder Set, 2 Pieces, Right-Hand, Shank Size: 25mm

  • Mfr # 255120 25

  • Zoro # G014825320


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25 mm
Overall Length
150 mm
Standards
DIN ISO 5610
Cutting Direction
Right-Hand
Type
Boring bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255120 25
Zoro #
G014825320
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
25 mm
Overall Length
150 mm
Functional Width
32 mm
Head Length
33 mm

Details

Standards
DIN ISO 5610
Cutting Direction
Right-Hand
Type
Boring bar
Insert Shape
Diamond

Description

Screw-on toolholder set 25 mmStandard: DIN ISO 5610 ISO code toolholder: PCLNR 2525M16, PDJNR 2525M15, suitable indexable insert: CN.. 1606.., DN.. 1506.. Functional width L4: 32 mm Head length L1: 33 mm Overall length L: 150 mm Spare part: 259981 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.