Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw-on Toolholder Set, 3 Pieces, Left-Hand, Shank Size: 16mm

  • Mfr # 255131 16

  • Zoro # G814825360


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Head Length
22 mm, 25 mm
Insert Shape
Diamond
Functional Width
20 mm
Cutting Direction
Left-Hand
Standards
DIN ISO 5610
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255131 16
Zoro #
G814825360
UPC #
-
Country of Origin
India

Dimensions

Head Length
22 mm, 25 mm
Functional Width
20 mm
Shank Dia.
16 mm
Overall Length
100 mm

Details

Insert Shape
Diamond
Cutting Direction
Left-Hand
Standards
DIN ISO 5610
Type
Boring bar
Left/Right Hand
Right-Hand

Description

Screw-on toolholder set 16 mmStandard: DIN ISO 5610 Standard: Works standard ISO code toolholder: PCLNL 1616H09, PDJNL 16161H11, PSSNL 1616H12 suitable indexable insert: CN.. 09T3.., DN.. 1104.., SN.. 1204.. Functional width L4: 20 mm Head length L1: 22 mm Head length L1: 25 mm Head length L1: 25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.