Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw-on Toolholder Set, 3 Pieces, Left-Hand, Shank Size: 20mm

  • Mfr # 255131 20

  • Zoro # G314825280


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Type
Boring bar
Insert Shape
Diamond
Standards
DIN ISO 5610
Head Length
25 mm
Left/Right Hand
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255131 20
Zoro #
G314825280
UPC #
-
Country of Origin
India

Dimensions

Head Length
25 mm
Functional Width
25 mm
Shank Dia.
20 mm
Overall Length
125 mm

Details

Type
Boring bar
Insert Shape
Diamond
Standards
DIN ISO 5610
Left/Right Hand
Right-Hand
Cutting Direction
Left-Hand

Description

Screw-on toolholder set 20 mmStandard: DIN ISO 5610 Standard: Works standard ISO code toolholder: PCLNL 2020K12, PDJNL 2020K11, PSSNL 2020K12 suitable indexable insert: CN.. 1204.., DN.. 1104.., SN.. 1204.. Functional width L4: 25 mm Head length L1: 25 mm Overall length L: 125 mm Spare part: 259981 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.