Zoro Homepage

Screw-on Toolholder Set, 3 Pieces, Left-Hand, Shank Size: 32mm

  • Mfr # 255131 32

  • Zoro # G514825370


product price: $282.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255131 32
Zoro #
G514825370
UPC #
-
Country of Origin
India

Description

Screw-on toolholder set 32 mmStandard: Works standard ISO code toolholder: PCLNL 3232P16, PDJNL 3232P15, PSSNL 3232P12 suitable indexable insert: CN.. 1606.., DN.. 1506.., SN.. 1204.. Functional width L4: 40 mm Head length L1: 40 mm Overall length L: 170 mm Spare part: 259981 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.