Zoro Homepage

Screw-on Toolholder Set, 3 Pieces, Right-Hand, Shank Size: 20mm

  • Mfr # 255130 20

  • Zoro # G814825254


product price: $201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255130 20
Zoro #
G814825254
UPC #
-
Country of Origin
India

Description

Screw-on toolholder set 20 mmStandard: DIN ISO 5610 Standard: Works standard ISO code toolholder: PCLNR 2020K12, PDJNR 2020K11, PSSNR 2020K12 suitable indexable insert: CN.. 1204.., DN.. 1104.., SN.. 1204.. Functional width L4: 25 mm Head length L1: 25 mm Overall length L: 125 mm Spare part: 259981 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.