Zoro Homepage

Screw-on Toolholder Set, 3 Pieces, Right-Hand, Shank Size: 25mm

  • Mfr # 255130 25

  • Zoro # G214825298


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255130 25
Zoro #
G214825298
UPC #
-
Country of Origin
India

Description

Screw-on toolholder set 25 mmStandard: DIN ISO 5610 ISO code toolholder: PCLNR 2525M16, PDJNR 2525M15, PSSNR 2525M12 suitable indexable insert: CN.. 1606.., DN.. 1506.., SN.. 1204.. Functional width L4: 32 mm Head length L1: 25 mm Overall length L: 150 mm Spare part: 259981 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.