Zoro Homepage

Screwdriver Bit Set, 71 Pc, 1/4 inch Shank

  • Mfr # 675597 71

  • Zoro # G614403836


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Shank Size
6.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675597 71
Zoro #
G614403836
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
6.3 mm

Details

Item
Hexagon socket

Description

Content: Bits, length 25 mm, C 6.3, for Phillips: 3 pcs. size 1, 4 pcs. size 2, 2 pcs. size 3 Bits, length 25 mm, C 6.3, for Pozidriv: 3 pcs. size 1, 4 pcs. size 2, 2 pcs. size 3 Bits, length 25 mm, C 6.3, for hex socket: 1 pc. each size 2.5, 3, 4, 5, 6 Bits, length 25 mm, C 6.3, for hex socket with ball point: 1 pc. each size 2.5, 3, 4, 5, 6 Bits, length 25 mm, C 6.3, for internal Torx: 1 pc. each size TX5, TX6, TX7, TX8, TX9, TX10, TX15, TX27, TX30, TX40 2 pc. each size TX20, TX25 Bits, length 25 mm, C 6.3, for internal Torx with pin: 1 each size TX10, TX15, TX20, TX25, TX27, TX30, TX40 Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size 4, 4.5, 5.5, 6.5 Bits, length 25 mm, C 6.3, for TRI-WING: 1 pc. each size 2, 4, 5 Bits, length 25 mm, C 6.3, for TORQ-SET: 1 pc. each size 6, 8, 10 adapter: 1 pc. bit shank C 6.3 square 1/4 inch Bits, length 75 mm, E 6.3, for Phillips: 1 pc. each size 1, 2 Bits, length 75 mm, E 6.3, for Pozidriv: 1 pc. each size 1, 2 Bits, length 75 mm, E 6.3, for inner Torx: 1 pc. each size TX15, TX20, TX25, TX30, TX40 Shank with magnet: 1 pc. Shank with quick-change coupling: 1 pc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.