Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver for flat, head, with power grip, Blade width: 3.5mm

  • Mfr # 660701 3,5

  • Zoro # G109578544


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Overall Length
187 mm
Screwdriver Tip Style
Slotted
Tip Thickness
0.6 mm
Blade Width
3.5 mm
Blade Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660701 3,5
Zoro #
G109578544
UPC #
4045197951427
Country of Origin
Germany

Dimensions

Tip Size
3.5 mm
Overall Length
187 mm
Tip Thickness
0.6 mm
Blade Width
3.5 mm
Blade Length
100 mm

Details

Item
Screwdrivers
Screwdriver Tip Style
Slotted

Description

Multi-component power handle with grip zone optimised for torque and comfort. Hex blade of chrome vanadium steel chrome-plated. Chrom-Top tips for optimum rust protection. From size 5.5 with hexagon flats for wrench assistance. Tip thickness a: 0.6 mm Blade length: 100 mm overall length: 187 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.