Zoro Homepage

Screwdriver for Pozidriv, with power grip, Cross head size: 0

  • Mfr # 668501 0

  • Zoro # G809578400


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Overall Length
147 mm
Screwdriver Tip Style
Pozidriv
Blade Length
60 mm
For Screw Diameter
up to 2 mm
Cross-Head Size
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668501 0
Zoro #
G809578400
UPC #
4045197951700
Country of Origin
Germany

Dimensions

Tip Size
#0
Overall Length
147 mm
Blade Length
60 mm
For Screw Diameter
up to 2 mm
Cross-Head Size
0

Details

Item
Screwdrivers
Screwdriver Tip Style
Pozidriv

Description

Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel surface chrome-plated. Chrom-Top tips for optimum rust protection. for screw dia : up to 2 mm Blade length: 60 mm overall length: 147 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.