Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver for Slotted Set, 5 Pc, 3.5 mm to 8 mm

  • Mfr # 660711 5

  • Zoro # G414403883


product price: $43.19
/ea

Key Features

Number of Screwdrivers
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660711 5
Zoro #
G414403883
UPC #
-
Country of Origin
Poland

Details

Number of Pieces
5
Number of Screwdrivers
5

Description

Multi-component power handle with grip zone optimized for torque and comfort. Hex blade of chrome vanadium steel, chrome-plated. Chrom-Top tips for optimum rust protection. From size 5.5 with hexagon flats for wrench assistance. Content: 1 pc. each screwdriver No. 660701: Size 3.5, 4, 5.5, 7, 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.