Zoro Homepage

Screwdriver for Slotted Set, 9 Pc, 2.5 mm to 12 mm

  • Mfr # 660711 9

  • Zoro # G814403834


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Number of Screwdrivers
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660711 9
Zoro #
G814403834
UPC #
-
Country of Origin
Poland

Details

Number of Pieces
9
Number of Screwdrivers
9

Description

Multi-component power handle with grip zone optimized for torque and comfort. Hex blade of chrome vanadium steel, chrome-plated. Chrom-Top tips for optimum rust protection. From size 5.5 with hexagon flats for wrench assistance. Content: 1 pc. each screwdriver No. 660701: Size 2.5, 3, 3.5, 4, 5.5, 7, 8, 10, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.