Zoro Homepage

Screwdriver for Slotted, with Power Grip, Blade Width: 10mm

  • Mfr # 660701 10

  • Zoro # G414386360


product price: $15.75
/ea

Key Features

Shank Length
175 mm
Shank Dia. (In.)
10 mm
Hexagon collar for wrench assistance
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660701 10
Zoro #
G414386360
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
1.6 mm
Shank Length
175 mm
Shank Dia. (In.)
10 mm

Details

Hexagon collar for wrench assistance
13 mm

Description

Multi-component power handle with grip zone optimized for torque and comfort. Hex blade of chrome vanadium steel, chrome-plated. Chrom-Top tips for optimum rust protection. From size 5.5 with hexagon flats for wrench assistance. Tip Thickness: 1.6 mm Blade length: 175 mm overall length: 295 mm Hexagon collar for wrench assistance: 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.