Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver for Slotted, with Power Grip, Blade Width: 3mm

  • Mfr # 660701 3

  • Zoro # G814386328


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Shank Dia. (In.)
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660701 3
Zoro #
G814386328
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
0.5 mm
Shank Dia. (In.)
3 mm

Description

Multi-component power handle with grip zone optimized for torque and comfort. Hex blade of chrome vanadium steel, chrome-plated. Chrom-Top tips for optimum rust protection. From size 5.5 with hexagon flats for wrench assistance. Tip Thickness: 0.5 mm Blade length: 80 mm overall length: 167 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.