Zoro Homepage

Screwdriver for Torx- fully insulated- Torx profile: TX20

  • Mfr # 625780 TX20

  • Zoro # G410591492


product price: $7.55
/ea

Key Features

Shank Length
80 mm
Overall Length
187 mm
Standards
DIN EN IEC 60900 / VDE 0682-201
Torx Profile
TX20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625780 TX20
Zoro #
G410591492
UPC #
4062406059637
Country of Origin
Germany

Dimensions

Shank Length
80 mm
Overall Length
187 mm

Details

Standards
DIN EN IEC 60900 / VDE 0682-201
Torx Profile
TX20

Description

Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel- handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Blade length: 80 mm overall length: 187 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.