Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver set in Heavy Duty Foam, 9 Pc

  • Mfr # 954495 9

  • Zoro # G311469968


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
9
Tool Families Included
Insulated Screwdrivers
Width
150 mm
Height
75 mm
Depth
600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954495 9
Zoro #
G311469968
UPC #
-
Country of Origin
Germany

Dimensions

Width
150 mm
Height
75 mm
Depth
600 mm

Details

Item
Insulated Screwdrivers
Number of Pieces
9
Tool Families Included
Insulated Screwdrivers
Storage Type
Foam

Description

Screwdriver set in Heavy Duty Foam, 9 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 954495: 1 pc. HOLEX slot-head screwdriver No. 663301 size 2.5- 3- 3.5- 4- 5.5- 6.5: 1 pc. each HOLEX screwdriver for Phillips No. 668631 size 0- 1- 2: 1 pc. each Degree of fill of a drawer in units: 6x24 Width: 150 mm Depth: 600 mm Width in G: 6 Depth in G: 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.