Zoro Homepage

Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 10mm

  • Mfr # 643809 10

  • Zoro # G310591431


product price: $47.75
/ea

Key Features

Finish
Plastic Insulated
Standards
DIN EN IEC 60900 / VDE 0682-201
Size
10 mm
Hexagon
10 mm
Square Drive
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643809 10
Zoro #
G310591431
UPC #
4067263120919
Country of Origin
China

Dimensions

Size
10 mm
Uninsulated Blade Length
15 mm

Details

Finish
Plastic Insulated
Standards
DIN EN IEC 60900 / VDE 0682-201
Hexagon
10 mm
Square Drive
1/2 in

Description

With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 643801 643809 may be used in combination. Square drive: 1/2 in Uninsulated blade length: 15 mm Length: 116.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.