Screwdrivers for Torx and hexagon screwdrivers in Heavy Duty Foam, 14 Pc

  • Mfr # 953190 14

  • Zoro # G411470055


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
14
Tool Families Included
Torx Screwdrivers, Ball End Screwdrivers
Width
200 mm
Depth
500 mm
Height
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
953190 14
Zoro #
G411470055
UPC #
-
Country of Origin
Germany

Dimensions

Width
200 mm
Depth
500 mm
Height
75 mm

Details

Item
Screwdrivers
Number of Pieces
14
Tool Families Included
Torx Screwdrivers, Ball End Screwdrivers
Storage Type
Foam

Description

Screwdrivers for Torx and hexagon screwdrivers in Heavy Duty Foam, 14 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite- under which the contrast color of blue indicates if a tool is missing. The rigid foam inlays fill 1/4 10 G x 8 G or 250 x 200 mm or 1/2 20 G x 8 G or 500 x 200 mm of the usable drawer area. Suitable for: New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G x 16 G or 500 x 400 mm W x D. Supplied with: Rigid foam inlay- empty No. 952001 size 953190: 1 pc. HOLEX hexagon screwdriver No. 627511 size 2.5- 3- 4- 5- 6- 8: 1 pc. each HOLEX screwdriver for Torx No. 625701 size TX6- TX7- TX8- TX9- TX10- TX15- TX20- TX25: 1 pc. each Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.