Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of 14 L-keys and Stubby Screwdrivers in Foam

  • Mfr # 952896 14

  • Zoro # G314403877


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Height
75 mm
Thickness
30 mm
Width
200 mm
Version
With screwdriver
Depth
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952896 14
Zoro #
G314403877
UPC #
-
Country of Origin
Germany

Dimensions

Height
75 mm
Thickness
30 mm
Width
200 mm
Depth
250 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
14
Version
With screwdriver

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952896: 1 pc. HOLEX hexagon key L-wrench set, No. 627225 size 9: 1 pc. HOLEX stub screwdriver for Phillips No. 668471 size 1, 2: 1 pc. each HOLEX short screwdriver for slot-head No. 664201 size 4, 5.5, 6.5: 1 pc. each Degree of fill of a drawer in units: 8x10 Width: 200 mm Depth: 250 mm Width in G: 8 Depth in G: 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.