Set of 17 L-keys and Screwdrivers in Foam

  • Mfr # 952919 17

  • Zoro # G014403832


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Version
With screwdriver
Width
200 mm
Depth
500 mm
Thickness
30 mm
Height
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952919 17
Zoro #
G014403832
UPC #
-
Country of Origin
Germany

Dimensions

Width
200 mm
Depth
500 mm
Thickness
30 mm
Height
75 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
17
Version
With screwdriver

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952919: 1 pc. HOLEX hexagon key L-wrench set, No. 627225 size 9: 1 pc. HOLEX slot-head screwdriver No. 660701 size 2.5, 3.5, 5.5, 7, 8: 1 pc. each HOLEX screwdriver for Phillips No. 668401 size 0, 1, 2: 1 pc. each Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.