
Set of 4 Pc Insulated Pliers and Scissors Set in Foam
Mfr # 954486 4
Zoro # G714419508
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
4
Depth
500 mm
Width
150 mm
Overall Thickness
30 mm
Version
With VDE tool fully insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
954486 4
Zoro #
G714419508
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
500 mm
Width
150 mm
Overall Thickness
30 mm
Details
Item
Rigid Foam Inlay
Number of Pieces
4
Version
With VDE tool fully insulated
Description
Supplied with: Rigid foam inlay, empty No. 952001 size 954486: 1 pc. HOLEX combination pliers No. 701852 size 180: 1 pc. HOLEX snipe-nose pliers No. 713351 size 200: 1 pc. HOLEX side cutter No. 725351 size 140: 1 pc. HOLEX electrician's scissors with 2-component grip No. 768800 size 140: 1 pc. Degree of fill of a drawer in units: 6x20 Width: 150 mm Depth: 500 mm Width in G: 6 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.