Zoro Homepage

Set of 4 Scraper, Hook, Pick Set in Foam

  • Mfr # 954795 4

  • Zoro # G514500918


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Height
75 mm
Width
150 mm
Version
With tool kit
Thickness
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954795 4
Zoro #
G514500918
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
75 mm
Width
150 mm
Thickness
30 mm
Depth
500 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
4
Version
With tool kit

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay No. 952001 size 954795: 1 pc. HOLEX scraper and assembly set No. 837880 size 4: 1 pc. Degree of fill of a drawer in units: 6x20 Width: 150 mm Depth: 500 mm Width in G: 6 Depth in G: 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.