
Set of 5 Stubby Phillips and Slotted Screwdrivers Set in Foam (Discontinued)
- Mfr # 953307 5
- Zoro # G814387417
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
953307 5
Zoro #
G814387417
UPC #
-
Country of Origin
Poland
Dimensions
Thickness
30 mm
Width
150 mm
Height
75 mm
Depth
200 mm
Details
Item
Rigid Foam Inlay
Number of Pieces
5
Version
With screwdriver
Description
Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 953307: 1 pc. HOLEX short slot-head screwdriver No. 664201 size 4, 5.5, 6.5: 1 pc. each HOLEX short screwdriver for Phillips No. 668471 size 1, 2: 1 pc. each Degree of fill of a drawer in units: 6x8 Width: 150 mm Depth: 200 mm Width in G: 6 Depth in G: 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.