Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Parallels

  • Mfr # 366751

  • Zoro # G114832259


product price: $1,059.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366751
Zoro #
G114832259
UPC #
-
Country of Origin
China

Description

Ground in pairs, hardness 60 HRC. Accuracy: height tolerance ± 0.01 mm, width tolerance ± 0.02 mm. Application: In high precision work for parallel mounting of components in machine vices or jigs. Number of strips: 9 pair Width: 4 mm Height: 22 mm Height: 30 mm Height: 18 mm Height: 26 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.