Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Parallels

  • Mfr # 366752

  • Zoro # G614832230


product price: $749.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
366752
Zoro #
G614832230
UPC #
-
Country of Origin
China

Description

Ground in pairs, hardness 60 HRC. Accuracy: height tolerance ± 0.01 mm, width tolerance ± 0.02 mm. Application: In high precision work for parallel mounting of components in machine vices or jigs. Number of strips: 8 pair Width: 8 mm Height: 17 mm Height: 22 mm Height: 36 mm Height: 32 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.