Zoro Homepage

Set of Parallels, Length: 100mm

  • Mfr # 366704 100

  • Zoro # G414832324


product price: $829.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366704 100
Zoro #
G414832324
UPC #
-
Country of Origin
China

Description

HOLEX standard version. Height and pairing tolerance 0.01 mm. Stored in a wooden box as shown on the illustration. Hardness: 60 HRC. Precision ground as pairs. Application: In high precision work for parallel mounting of components in machine vices or jigs. Content: 2x5, 2x10, 2x15, 2x20, 3x6, 3x11, 3x16, 3x21, 4x7, 4x12, 4x17, 4x22, 5x8, 5x13, 5x18, 5x23, 6x9, 6x14, 6x19, 6x24 Note: Sizes 125 - 200: In 1 mm increments, except 9 mm, all other dimensions achievable. See the spare parts list for spare holders. Number of strips: 20 pair Length: 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.