Zoro Homepage

Set of Parallels, Length: 150mm

  • Mfr # 366704 150

  • Zoro # G714832239


product price: $1,089.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366704 150
Zoro #
G714832239
UPC #
-
Country of Origin
China

Description

HOLEX standard version. Height and pairing tolerance 0.01 mm. Stored in a wooden box as shown on the illustration. Hardness: 60 HRC. Precision ground as pairs. Application: In high precision work for parallel mounting of components in machine vices or jigs. Content: 8x11, 8x16, 8x21, 8x26, 8x31, 8x36, 10x13, 10x18, 10x23, 10x28, 10x33, 10x38, 12x15, 12x20, 12x25, 12x30, 12x35, 12x40, 14x17, 14x22, 14x27, 14x32, 14x37, 14x42 Note: Sizes 125 - 200: In 1 mm increments, except 9 mm, all other dimensions achievable. See the spare parts list for spare holders. Number of strips: 24 pair Length: 150 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.