Zoro Homepage
This item is Discontinued.
Holex Set of Parallels with Clamping Clip, Type: 125 366730 125

Set of Parallels with Clamping Clip, Type: 125 (Discontinued)

  • Mfr # 366730 125
  • Zoro # G414831983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366730 125
Zoro #
G414831983
UPC #
-
Country of Origin
Germany

Description

Accuracy: Plan parallelism height tolerance ± 0.01 mm, hardness: 57 HRC. Insert the clamping clips into the clamp blocks and click them on to the vice. Advantage: The clamp blocks remain in position during machining and after the high pressure vice has been opened. Suitable for: All GARANT, Allmatic NC high pressure vices with tenon width dimension A 39 mm ± 0.1 mm. Supplied with: Supplied with plastic stand, 10 pairs of inserts, 4 clamping clips Optional extras: Spare clamping levers No. 366731 in the spare parts list. Note: Check dimension A on the high pressure vice! Number of strips: 10 pair Width: 3 mm Height: 25 mm Height: 30 mm Height: 33 mm Height: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.