Zoro Homepage

Shaft pockets, Black, 20 Pockets

  • Mfr # 692255 790X320

  • Zoro # G811470082


product price: $21.25
/ea

Key Features

Width
320 mm
Color
Black
Closure Type
Buckle
Number of Pockets
20
Length
790 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692255 790X320
Zoro #
G811470082
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
320 mm
Size
790X320 mm
Length
790 mm

Details

Item
Shaft pockets
Color
Black
Closure Type
Buckle
Number of Pockets
20
Primary Application
General Purpose

Description

Tool Roll with 20 Shaft Pockets. Version: High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility. With shaped and stitched shaft pockets of varying sizes and cover flap for rolling up. The adjustable restraining strap and the plastic snap fastener for one-handed closure and opening ensure the tools are held securely. Material: Made from sturdy polyester fabric. Type of tool storage: Shaft pockets Number of tool pockets: 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.