Zoro Homepage

Shaft pockets, Black, 215 mm W x 480 mm H

  • Mfr # 692270 1

  • Zoro # G411470185


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Width
215 mm
Color
Black
Height
480 mm
Length
360 mm
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692270 1
Zoro #
G411470185
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
215 mm
Height
480 mm
Length
360 mm

Details

Item
Shaft pockets
Color
Black
Closure Type
Zipper
Primary Application
General Purpose

Description

Rolling Tool Backpack with Telescopic Handle. Version: High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility. The backpack trolley can be easily pulled and carried on the back- both via the telescopic handle and the integrated wheels. The wheels can be covered with a protective cover- which prevents any dirt coming loose during carrying. The adjustable non-slip and stow-away shoulder straps with padding ensure pleasant wearing comfort. With carrying handle- zip fastener and feet. Internal: The backpack trolley has 2 removable tool boards which can be configured on both sides with 16 shaft pockets- 16 elastic straps and a padded compartment with that can be closed with a hook and loop fastener for a laptop up to 15 inches. There is also a large zip fastener compartment inside- which provides further storage space. External: 2 front pockets with zip fasteners. Additionally 2 side shaft pockets. Material: Made from sturdy polyester fabric. Type of tool storage: Shaft pockets External dimension length: 360 mm External dimension width: 215 mm External dimension height: 480 mm Weight: 4.25 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.