
Shaft pockets, Tool Binder with 13 Shaft Pockets, Black
Mfr # 692257 1
Zoro # G611470145
product price: $54.59
/eaKey Features
Width
50 mm
Color
Black
Height
255 mm
Length
350 mm
Closure Type
Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
692257 1
Zoro #
G611470145
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
50 mm
Height
255 mm
Length
350 mm
Details
Item
Shaft pockets
Color
Black
Closure Type
Buckle
Primary Application
General Purpose
Description
Tool Binder with 13 Shaft Pockets. Version: High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility. With carrying handle and snap fastener. Bag is fully fold-away for convenient tool withdrawal. With 13 shaft pockets and 2 elastic straps for holding tools- in addition a business card pocket. The bag is also suitable for documents in A4 format. Material: Made from sturdy polyester fabric. Type of tool storage: Shaft pockets External dimension length: 350 mm External dimension width: 50 mm External dimension height: 255 mm Weight: 0.7 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.