Zoro Homepage

Shock-resistant Precision Dial Indicator, 0 to 10 mm

  • Mfr # 432000 10/58

  • Zoro # G611470060


product price: $62.45
/ea

Key Features

Outside Dia.
58 mm
Standard
DIN 878
Graduations
0.01 mm
Measuring Range
10 mm
Gauging Force
0.7 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432000 10/58
Zoro #
G611470060
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
58 mm

Details

Item
dial gauge
Standard
DIN 878
Graduations
0.01 mm
Measuring Range
10 mm
Gauging Force
0.7 N
Measurement Technology
analogue

Description

Shock-resistant Precision Dial Indicator, 0 to 10 mm. Version: Dimensions to DIN EN ISO 463- issue June 2006. Shock-resistant precision dial indicators. Clamping shank Dia 8 mm h6- hardened and ground. Outer ring of dial face can be rotated to zero the dial. Outer ring with 2 adjustable tolerance pointers. Central pointer for 1/100 mm reading- small pointer on sub-scale for 1 mm reading. Shock-resistant by gear rack sleeve. Full metal version with plastic dial glass. Standard: Shock-resistant precision dial indicators. Clamping shank Dia 8 mm h6- hardened and ground. Outer ring of dial face can be rotated to zero the dial. Outer ring with 2 adjustable tolerance pointers. Central pointer for 1/100 mm reading- small pointer on sub-scale for 1 mm reading. Packaging: sturdy box Standard: DIN 878 Graduation: 0.01 mm Reading per pointer revolution: 1 mm Gauging force: 0.7 - 1.5 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.