
Shoulder Bag, with 19 Internal Shaft Pockets and Laptop Compartment
Mfr # 692265 1
Zoro # G514387809
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Width
120 mm
Height
325 mm
Type of tool storage
Shaft pockets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
692265 1
Zoro #
G514387809
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
120 mm
Height
325 mm
Details
Type of tool storage
Shaft pockets
Description
High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility. The shoulder bag is divided into 2 large main compartments separated from each other, 1 of which is for tools and 1 for documents, writing material and a laptop. The adjustable non-slip shoulder strap with padding ensures pleasant wearing comfort. With carrying handle, zip fastener and feet. Internal: with 19 shaft pockets and 1 document pocket. The shoulder bag also has a padded compartment for laptops up to 17 inches. External: 1 front pocket with zip fastener and 2 with hook and loop fastener 1x front and 1x back. Material: Made from sturdy polyester fabric. Type of tool storage: Shaft pockets External dimension length: 400 mm External dimension width: 120 mm External dimension height: 325 mm Weight: 1.1 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.