Zoro Homepage

Silicon Carbide Compact Deburring Wheel, Size: 175X25X32

  • Mfr # 568733 175X25X32

  • Zoro # G714387210


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Grinding media
Silicon carbide (SiC)
Grit designation
Fine
Version
9S fine
Degree of hardness
Extra Hard
Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568733 175X25X32
Zoro #
G714387210
UPC #
-
Country of Origin
Italy

Dimensions

Size
175X25X32 mm
Width
25 mm

Details

Item
Compact disc
Grinding media
Silicon carbide (SiC)
Grit designation
Fine
Version
9S fine
Degree of hardness
Extra Hard

Description

Fleece compact discs create a reproducible finish, since fresh grinding grit is continually being exposed. No change in the workpiece geometry, no grinding groove formation, long working life. Application: On bench grinders or portable grinders with mandrel No. 556380 size 1-2 and reducer flange No. 568782. Suitable grinding wheel dresser No. 568785. Deburring disc made of wound Fiber fleece. For cleaning off larger burrs on pressed parts, for rounding hollows and edges without creating secondary burrs. Grinding medium code: SiC Bore : 32 mm Grit designation: fine Degree of hardness: extra hard Width: 25 mm Bore : 32 mm 9S fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.