Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicon Carbide Compact Finishing Wheel, Size: 203X51X76

  • Mfr # 568742 203X51X76

  • Zoro # G514501069


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Diameter
203 mm
Width
51 mm
Abrasive Material
Silicon carbide (SiC)
Grade
Fine
Size
203X51X76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568742 203X51X76
Zoro #
G514501069
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
203 mm
Width
51 mm
Size
203X51X76 mm

Details

Abrasive Material
Silicon carbide (SiC)
Grade
Fine
Item
Compact disc
Propulsive equipment
Bench grinder
Degree of hardness
Medium
Version
6S fine

Description

Fleece compact wheels create a reproducible finish, since fresh grinding grit is continually being exposed. No change in the workpiece geometry, no grinding groove formation, long working life. Application: On bench grinders or portable grinders with mandrel No. 556380 size 1-2 and reducer flange No. 568782. Suitable grinding wheel dresser No. 568785. Finishing wheel made of wound Fiber fleece. Creates a fine, glossy finish, for example, for manufacturing hydraulic cylinders, turbine blades, cutlery etc. Grinding medium code: SiC Bore : 76 mm Grit designation: fine Degree of hardness: medium Width: 51 mm Bore : 76 mm 6S fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.