
Silicon Carbide Flap Wheel, Grit: 80, Head Dia X Head Width: 30 mm X 10 mm
Mfr # 554660 30X10
Zoro # G414556527
product price: $3.25
/eaSold in multiples of 10 for $32.50
Key Features
Shank Size
6 mm
Abrasive Material
Silicon carbide (SiC)
Maximum Operating Speed
25400 RPM
Size
30 mm X 10 mm
Head width
10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554660 30X10
Zoro #
G414556527
UPC #
-
Country of Origin
Germany
Dimensions
Shank Size
6 mm
Size
30 mm X 10 mm
Head width
10 mm
Head Diameter
30 mm
Details
Item
Flap wheel
Abrasive Material
Silicon carbide (SiC)
Grit
80
Maximum Operating Speed
25400 RPM
Recommended Speed
16000 RPM
Description
Flap strips bonded on to the shank of the tool. Abrasive strips covered with silicon carbide gritSiC. Shank 6 mm. Application: Primarily for finish grinding and polishing tasks on larger radii in tool and mould making, for vessel and machine fabrication. The abrasive strips adapt to the contours of the component. Grinding medium code: SiC Shank : 6 mm recommended speed: 16000 min-1 maximum speed: 25400 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.