Zoro Homepage

Silicon Carbide Flap Wheel, Grit: 80, Head Dia X Head Width: 60 mm X 30 mm

  • Mfr # 554660 60X30

  • Zoro # G314556481


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Shank Size
6 mm
Abrasive Material
Silicon carbide (SiC)
Maximum Operating Speed
12700 RPM
Size
60 mm X 30 mm
Head Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554660 60X30
Zoro #
G314556481
UPC #
-
Country of Origin
Germany

Dimensions

Shank Size
6 mm
Size
60 mm X 30 mm
Head Diameter
60 mm
Head width
30 mm

Details

Item
Flap wheel
Abrasive Material
Silicon carbide (SiC)
Grit
80
Maximum Operating Speed
12700 RPM
Recommended Speed
8000 RPM

Description

Flap strips bonded on to the shank of the tool. Abrasive strips covered with silicon carbide gritSiC. Shank 6 mm. Application: Primarily for finish grinding and polishing tasks on larger radii in tool and mould making, for vessel and machine fabrication. The abrasive strips adapt to the contours of the component. Grinding medium code: SiC Shank : 6 mm recommended speed: 8000 min-1 maximum speed: 12700 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.