
Single Double V-Block with Clamp, LengthxWidth: 45X40mm
Mfr # 447100 45X40
Zoro # G514555956
product price: $70.59
/eaKey Features
Overall Length
45 mm
Width
40 mm
Height
36 mm
For Shaft Dia.
6 mm
Hardened
Full Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
447100 45X40
Zoro #
G514555956
UPC #
-
Country of Origin
China
Dimensions
Overall Length
45 mm
Nominal Size
45X40 mm
Width
40 mm
Height
36 mm
For Shaft Dia.
6 mm
Details
Item
Vee block
Hardened
Full Body
Description
Hardened steel, stress-relieved and precision ground in pairs. Flatness and parallelism tolerance 0.01 mm. Different depths of V-section, 2 support faces. Sturdy bench clamp with handle for clamping the components.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.