Zoro Homepage

Single Double V-Block with Clamp, LengthxWidth: 70X45mm

  • Mfr # 447100 70X45

  • Zoro # G114555899


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70 mm
Height
40 mm
Width
45 mm
Hardened
Full Body
For Shaft Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447100 70X45
Zoro #
G114555899
UPC #
-
Country of Origin
China

Dimensions

Overall Length
70 mm
Height
40 mm
Width
45 mm
Nominal Size
70X45 mm
For Shaft Dia.
6 mm

Details

Item
Vee block
Hardened
Full Body

Description

Hardened steel, stress-relieved and precision ground in pairs. Flatness and parallelism tolerance 0.01 mm. Different depths of V-section, 2 support faces. Sturdy bench clamp with handle for clamping the components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.