Zoro Homepage

Single Magnetic V-Block, LengthxWidth: 70X55mm

  • Mfr # 447115 70X55

  • Zoro # G814556837


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70 mm
Width
55 mm
Nominal Size
70X55 mm
Height
75 mm
For Shaft Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447115 70X55
Zoro #
G814556837
UPC #
-
Country of Origin
India

Dimensions

Overall Length
70 mm
Width
55 mm
Nominal Size
70X55 mm
Height
75 mm
For Shaft Dia.
3 mm

Details

Item
Vee block
Hardened
Full Body

Description

Three magnetic contact faces small Vee, large Vee, upper and lower faces activated simultaneously. All faces hardened. The front and side faces are ground at right angles to the Vee blocks. Flatness and parallelism tolerance 0.01 mm.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.